B-Line (Eaton) 121236 G Type 1 Screw Cover 12x12 Wireway with Knockouts, 3 ft. | Graybar Store
     
B-Line (Eaton) - Type 1 Screw Cover 12x12 Wireway  with Knockouts, 3 ft. - 121236 G
+ / - Hover over image to Zoom
Other Views

    Type 1 Screw Cover 12x12 Wireway with Knockouts, 3 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121236 G
    SKU: 88059846
    $353.61
    Checking Pricing
         
    Color / Finish:Grey
    Cover Type:Screw
    Height (Inches):12 in.
    Length:36 in. L
    Width (Inches):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121236 G
    • UNSPSC 39131710
    • Color / Finish Grey
    • Cover Type Screw
    • Height (Inches) 12 in.
    • Length 36 in. L
    Product Overview:
    36.00 SC Straight Section W/ KO
    36.00 SC STRAIGHT SECTION W/ KO