B-Line (Eaton) 121224 GRTGV NK Type 3R Screw Cover 12x12 Wireway without Knockouts, 2 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 12x12  Wireway  without Knockouts, 2 ft. - 121224 GRTGV NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 12x12 Wireway without Knockouts, 2 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121224 GRTGV NK
    SKU: 25134889
    $962.03
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Pre-Galvanized
    Length:24 in.
    Dimensions:24 in. x 12 in.
    Material:16 Gauge Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121224 GRTGV NK
    • Dimensions 24 in. x 12 in.
    • UNSPSC 39131714
    • Color / Finish Pre-Galvanized
    • Length 24 in.
    Product Overview:
    24.00 Galv N3R SC Straight Section W/O KO
    24.00 GALV N3R SC STRAIGHT SECTION W/O KO