B-Line (Eaton) 121224 G Type 1 Screw Cover 12x12 Wireway with Knockouts, 2 ft. | Graybar Store
     
B-Line (Eaton) - Type 1 Screw Cover 12x12 Wireway  with Knockouts, 2 ft. - 121224 G
+ / - Hover over image to Zoom
Other Views

    Type 1 Screw Cover 12x12 Wireway with Knockouts, 2 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121224 G
    SKU: 88059845
    $237.14
    Checking Pricing
         
    Color / Finish:Grey
    Cover Type:Screw
    Height (Inches):12 in.
    Length:24 in.
    Width (Inches):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121224 G
    • UNSPSC 39131710
    • Color / Finish Grey
    • Cover Type Screw
    • Height (Inches) 12 in.
    • Length 24 in.
    • Materials 14 Gauge Steel
    • NEMA Ratings NEMA 1, IP30
    • Width (Inches) 12
    • SKU Spec Sheet
      121224 G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    24.00 SC Straight Section W/ KO
    24.00 SC STRAIGHT SECTION W/ KO