Phoenix Contact 1212161 Stripping Tool, 4.5 mm to 40 mm-∅ | Graybar Store
     
Phoenix Contact - Stripping Tool, 4.5 mm to 40 mm-∅ - 1212161
+ / - Hover over image to Zoom
Other Views

    Stripping Tool, 4.5 mm to 40 mm-∅

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212161
    SKU: 25413221
    $98.52
    Checking Pricing
         
    Height:30.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212161
    • UNSPSC 27111510
    • Handle Color Black
    • Height 30.5 mm
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    Stripping Tool, 4.5 mm to 40 mm-∅