Phoenix Contact 1212150 Stripping Tool, 0.02 to 10 mm² | Graybar Store
     
Phoenix Contact - Stripping Tool, 0.02 to 10 mm² - 1212150
+ / - Hover over image to Zoom
Other Views

    Stripping Tool, 0.02 to 10 mm²

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212150
    SKU: 25404039
    $101.08
    Checking Pricing
         
    Color:Black/green
    Height:90 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212150
    • Color Black/green
    • UNSPSC 27111510
    • Height 90 mm
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    Stripping Tool, 0.02 to 10 mm²