Phoenix Contact 1212129 CUTFOX Angled Cable Cutter, Copper and Aluminum, 18 mm dia. | Graybar Store
     
Phoenix Contact - CUTFOX Angled Cable Cutter, Copper and Aluminum, 18 mm dia. - 1212129
+ / - Hover over image to Zoom
Other Views

    CUTFOX Angled Cable Cutter, Copper and Aluminum, 18 mm dia.

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212129
    SKU: 25418606
    $56.74
    Checking Pricing
         
    Capacity:18 mm dia.
    Length:180 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212129
    • Application Copper and Aluminum Cable
    • Type Angled
    • UNSPSC 27111506
    • Brand CUTFOX
    • Capacity 18 mm dia.
    • Length 180 mm
    • Handle Type Ergonomic
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    CUTFOX angled cutter has a capacity of 18 mm copper or aluminum cable.
    CUTFOX Cable Cutter
    • Ergonomic handle design to eliminate fatigue when working
    • CUTFOX ... cable cutters for professional cutting results
    • All parts of the cable cutters that are subject to particular strain are tempered or specially hardened