B-Line (Eaton) 1212120 HSNK Wireway, NEMA 1, Steel, 120 x 12 x 12 in, 120 in L, Eaton, Hinged, Grey, 12 in. H, 12 in. W | Graybar Store
     
B-Line (Eaton) - Wireway, NEMA 1, Steel, 120 x 12 x 12 in, 120 in L, Eaton, Hinged, Grey, 12 in. H, 12 in. W - 1212120 HSNK
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, Steel, 120 x 12 x 12 in, 120 in L, Eaton, Hinged, Grey, 12 in. H, 12 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1212120 HSNK
    SKU: 25417009
    $725.31
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:120 in. x 12 in. x 12 in.
    Length:120 in.
    Brand or Series:Eaton
    Cover Type:Hinged
    Additional Features:Variety of Fittings Allow Runs Which Can Change Directions, Junction and Terminate
    Color / Finish:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1212120 HSNK
    • Dimensions 120 in. x 12 in. x 12 in.
    • UNSPSC 39131710
    • Additional Features Variety of Fittings Allow Runs Which Can Change Directions, Junction and Terminate
    • Brand or Series Eaton
    • Color / Finish Grey
    • Cover Type Hinged
    • Length 120 in.
    • NEMA Ratings NEMA 1
    • Material Steel
    • SKU Spec Sheet
      1212120 HSNK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TYPE 1 QUICK-CONNECT HINGE COVER WIREWAY, NO KNOCKOUTS, 12X12X120