B-Line (Eaton) 121210 SCGV NK NEMA 1 Enclosure, Galvanized Steel, Screw Cover, 12 x 12 x 10 in. | Graybar Store
     
B-Line (Eaton) - NEMA 1 Enclosure, Galvanized Steel, Screw Cover, 12 x 12 x 10 in. - 121210 SCGV NK
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Enclosure, Galvanized Steel, Screw Cover, 12 x 12 x 10 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121210 SCGV NK
    SKU: 25132556
    $136.72
    Checking Pricing
         
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:10 in.
    Height:12 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121210 SCGV NK
    • Application COMMERCIAL ENCLOSURES,GALVANIZED SCREW CANS
    • Type NEMA 1, IP30, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 10 in.
    • Height 12 in.
    • Materials 16 Gauge Galvanized Steel
    • Width 12 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      121210 SCGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    galv sc enclosure w/o ko 12x12x10