Phoenix Contact 1212057 Crimping Pliers, Oval Crimp, 0.5 to 6 mm² | Graybar Store
     
Phoenix Contact - Crimping Pliers, Oval Crimp, 0.5 to 6 mm² - 1212057
+ / - Hover over image to Zoom
Other Views

    Crimping Pliers, Oval Crimp, 0.5 to 6 mm²

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212057
    SKU: 25279827
    $262.59
    Checking Pricing
         
    Color:black
    Capacity:0.25 to 6 mm²
    Height:68 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212057
    • Color black
    • UNSPSC 27111518
    • Capacity 0.25 to 6 mm²
    • Height 68 mm
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    Crimping pliers are used with insulated cable lugs 0.25 to 6 mm². Crimping pliers an oval crimp.