Phoenix Contact 1212045 CRIMPFOX Crimping Pliers, 0.14 to 10 mm² | Graybar Store
     
Phoenix Contact - CRIMPFOX Crimping Pliers, 0.14 to 10 mm² - 1212045
+ / - Hover over image to Zoom
Other Views

    CRIMPFOX Crimping Pliers, 0.14 to 10 mm²

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212045
    SKU: 25457137
    $343.47
    Checking Pricing
         
    Color:black
    Capacity:0.14 to 10 mm2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212045
    • Color black
    • UNSPSC 27111518
    • Capacity 0.14 to 10 mm2
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    CRIMPFOX crimping pliers are used with insulated and uninsulated wire ferrules 0.14 to 10 mm². Crimping flier has an unlockable pressure lock and lateral entry.