Phoenix Contact 1212038 Front Entry Crimping Pliers, Trapezoidal Crimp, 0.25 to 6 mm² | Graybar Store
     
Phoenix Contact - Front Entry Crimping Pliers, Trapezoidal Crimp, 0.25 to 6 mm² - 1212038
+ / - Hover over image to Zoom
Other Views

    Front Entry Crimping Pliers, Trapezoidal Crimp, 0.25 to 6 mm²

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212038
    SKU: 25314286
    $353.91
    Checking Pricing
         
    Color:black
    Capacity:0.25 to 6 mm²
    Height:72 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212038
    • Color black
    • UNSPSC 27111518
    • Capacity 0.25 to 6 mm²
    • Height 72 mm
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    Crimping pliers are used with insulated and uninsulated wire ferrules 0.25 to 6 mm². Crimping pliers have front entry and a trapezoidal crimp.
    Crimping Pliers
    • All ferrules can be optimally crimped with a minimum amount of effort even in the case of large conductor cross sections
    • Consistently high crimping quality
    • Marked die stations for precise processing of corresponding cross sections
    • Unlockable pressure lock