Brady 121078 Arc Flash Label with Hazard Category and PPE Requirements, Vinyl, Black/Red on White | Graybar Store
     
Brady - Arc Flash Label with Hazard Category and PPE Requirements, Vinyl, Black/Red on White - 121078
+ / - Hover over image to Zoom
Other Views

    Arc Flash Label with Hazard Category and PPE Requirements, Vinyl, Black/Red on White

    Manufacturer: Brady
    Manufacturer #: 121078
    SKU: 25866952
    $17.34
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Red on White
    Legend:ARC FLASH & SHOCK HAZARD APPROPRIATE PPE REQUIRED ARC FLASH BOUNDARY
    Width:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 121078
    • Color Black/Red on White
    • UNSPSC 55122003
    • Legend ARC FLASH & SHOCK HAZARD APPROPRIATE PPE REQUIRED ARC FLASH BOUNDARY
    • Materials Vinyl
    • Width 7 in.
    • For Use With Outdoor Use
    • SKU Spec Sheet
      121078 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 5 in.
    Product Overview:
    Arc Flash Labels with Preprinted Hazard Categories come with the hazard category and PPE requirements preprinted and include write-in areas for equipment-specific information.
    Brady's Write-On Arc Flash labels include write-in areas for equipment-specific information such as flash protection boundary, hazard category, and required PPE. These vinyl labels can be written on with pen or marker. In accordance with NFPA 70E 2012 S