B-Line (Eaton) 12106 RHC Type 3R Enclosure, Stainless Steel, Wall-Mount, Hinged-Cover, 12 x 10 x 6 in. | Graybar Store
Message Dialog
Display Update Message
17005
95043990
[
{
"catentry_id" : "393526",
"Attributes" : {
"Cable Entry_Knockouts":"28"
,
"Color_Grey":"29"
,
"Depth (Inches)_6 in.":"30"
,
"Height (Inches)_12 in.":"31"
,
"Standard_UL 50, CSA C22.2, IEC 60529":"32"
,
"Width (Inches)_10 in.":"33"
},
"DescriptiveAttributes" : {
"Application_Wiring Boxes, Junction and Pull Boxes":"1"
,
"Mounting Style_External Feet, Wall":"2"
,
"Type_NEMA 3R, IP32, Small Continuous Hinge Cover":"3"
,
"SAP Transportation Group_0001":"4"
,
"SAP Dealer Code Material Group 5_0":"5"
,
"SAP UNSPSC_39121324":"6"
,
"Brand_Electrical Enclosures":"7"
,
"Materials_Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel":"8"
,
"SAP Delivery Unit_1":"9"
,
"Commerce SAP Alternate UOM Qty_1":"10"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/12106-rhc-b-line-eaton-95043990-spec-sheet-sku-spec-sheet/b4d0a9836c1f4063e5801b6bf9062d65-763462.pdf":"11"
,
"SAP Material Type_ZSTD":"12"
,
"SAP POA_02":"13"
,
"SAP GTIN_782051200997":"14"
,
"SAP ECCN_EAR99":"15"
,
"SAP Country of Origin_US - USA":"16"
,
"SAP Country Name_USA":"17"
,
"SAP Country Code_US":"18"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"19"
,
"CFP_NO":"20"
,
"SAP Price Unit B_1":"21"
,
"SAP Price Unit A_1":"22"
,
"SAP Price Column L_201.57":"23"
,
"SAP Price Column B_131.02":"24"
,
"SAP Price Column A_201.57":"25"
,
"SAP Unit_EA":"26"
,
"SAP Price Unit L_1":"27"
},
}
]
Type 3R Enclosure, Stainless Steel, Wall-Mount, Hinged-Cover, 12 x 10 x 6 in.
Manufacturer:
B-Line (Eaton)
Manufacturer #:
12106 RHC
SKU:
95043990
Checking Pricing
Cable Entry:Knockouts
Color:Grey
Depth (Inches):6 in.
Height (Inches):12 in.
Standard:UL 50, CSA C22.2, IEC 60529
Width (Inches):10 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
B-Line (Eaton)
-
Manufacturer #
12106 RHC
-
Color
Grey
-
Application
Wiring Boxes, Junction and Pull Boxes
-
Mounting Style
External Feet, Wall
-
Type
NEMA 3R, IP32, Small Continuous Hinge Cover
-
UNSPSC
39121324
-
Brand
Electrical Enclosures
-
Cable Entry
Knockouts
-
Depth (Inches)
6 in.
-
Height (Inches)
12 in.
-
Materials
Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel
-
Width (Inches)
10 in.
-
Standard
UL 50, CSA C22.2, IEC 60529
-
SKU Spec Sheet
12106 RHC Specification Sheet
12106 RHC Spec Sheet
-
ECCN
EAR99
-
Country of Origin
US - USA
-
Product Overview:
N3R hc enclosure 12x10x6