B-Line (Eaton) 12105-4XFCHQRC Type 4X Panel Enclosure, Fiberglass, Continous Hinge, Lockable | Graybar Store
     
B-Line (Eaton) - Type 4X Panel Enclosure, Fiberglass, Continous Hinge, Lockable - 12105-4XFCHQRC
+ / - Hover over image to Zoom
Other Views

    Type 4X Panel Enclosure, Fiberglass, Continous Hinge, Lockable

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12105-4XFCHQRC
    SKU: 25417422
    $182.21
    Checking Pricing
         
    Color:Grey
    Standard:UL 50, CUL, CSA C22.2
    Depth:5.21 in.
    Height:13.56 in.
    Width:11.43 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12105-4XFCHQRC
    • Color Grey
    • Application Electrical/Electronic Control and Instrument, Indoor/Outdoor, Harsh Environment
    • Type NEMA 4X, JIC, Hinged Cover
    • UNSPSC 39121305
    • Brand Electrical Enclosures
    • Depth 5.21 in.
    • Height 13.56 in.
    • Materials Hot Compression Molded Fiberglass Reinforced Polyester
    • Width 11.43 in.
    • Standard UL 50, CUL, CSA C22.2
    • SKU Spec Sheet
      12105-4XFCHQRC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4x fiberglass continuous hinge cover enclosure, pad-lockable enclosure, 12x
    Flammability Rating UL 94 5V, Temperature Rating -40 To 250 Deg F, Watertight, Dust-Tight, With Quick Release Padlockable Latch