B-Line (Eaton) 12105-12SC Type 12 JIC Enclosure, Steel, Screw Cover, 12 x 10 x 5 | Graybar Store
     
B-Line (Eaton) - Type 12 JIC Enclosure, Steel, Screw Cover, 12 x 10 x 5 - 12105-12SC
+ / - Hover over image to Zoom
Other Views

    Type 12 JIC Enclosure, Steel, Screw Cover, 12 x 10 x 5

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12105-12SC
    SKU: 94023149
    $274.48
    Checking Pricing
         
    Quick Order:Y
    Depth:10 in.
    Height:12 in.
    Width:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12105-12SC
    • UNSPSC 39121324
    • Depth 10 in.
    • Height 12 in.
    Product Overview:
    Type 12 JIC Enclosure, Steel, Screw Cover, 12 H x 10 D x 5 W inches.