GE Lighting 60BC10CF4/TP5-MP 120V CLR B10 CAND LAMP | Graybar Store
     
GE Lighting - 120V CLR B10 CAND LAMP - 60BC10CF4/TP5-MP
+ / - Hover over image to Zoom
Other Views

    120V CLR B10 CAND LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 60BC10CF4/TP5-MP
    SKU: 25474646
    $11.39
    Checking Pricing
         
    Initial Lumens:540
    Packaging:5 Per Case
    Rated Life (Hour):1500
    Wattage:60
    Alternate Manufacturer Part No.:75198
    Additional Features:Blunt Tip
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60BC10CF4/TP5-MP
    • UNSPSC 39101612
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 75198
    • Base Type Candelabra
    • Bulb Shape B10
    • Initial Lumens 540
    Product Overview:
    GE LFL Multi-Volt ProLine® with electronic multivolt instant start ballast 60W and 1500 rated life hours for decorative lighting.