Marley Electric and Heating 2513W 2500 Series Baseboard Heater, Navajo White Finish, 3 ft., 750W | Graybar Store
     
Marley Electric and Heating - 2500 Series Baseboard Heater, Navajo White Finish, 3 ft., 750W - 2513W
+ / - Hover over image to Zoom
Other Views

    2500 Series Baseboard Heater, Navajo White Finish, 3 ft., 750W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: 2513W
    SKU: 99845263
    $78.11
    Checking Pricing
         
    Length:3 ft.
    Watts:750 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # 2513W
    • UNSPSC 40101800
    • Finish Navajo White Finish
    • Length 3 ft.
    • Series 2500
    • Watts 750 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2500 series 3 foot long 750 watt electric baseboard heater with Navajo White finish.
    • Watts at 120 volts
    • One phase only
    • Power supply can be connected at either end of baseboard
    • All knockouts are 7/8 inch diameter for 1/2 inch conduit
    • Built-in cable clamps for fast wiring
    • UL listed for installation on wall or level floor surface