Kichler Lighting 12090CLR HID Lamp, 20W | Graybar Store
     
Kichler Lighting - HID Lamp, 20W - 12090CLR
+ / - Hover over image to Zoom
Other Views

    HID Lamp, 20W

    Manufacturer: Kichler Lighting
    Manufacturer #: 12090CLR
    SKU: 25072467
    $4.68
    Checking Pricing
         
    Quick Order:Y
    Wattage:20 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12090CLR
    • Wattage 20 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Direct Wire 120V Xenon Bi-Pin 20 watt 120V Xenon Light Bulb