Phoenix Contact 1207640 DIN Rail, Perforated, Steel, 35 x 7.5 mm | Graybar Store
     
Phoenix Contact - DIN Rail, Perforated, Steel, 35 x 7.5 mm - 1207640
+ / - Hover over image to Zoom
Other Views

    DIN Rail, Perforated, Steel, 35 x 7.5 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1207640
    SKU: 25406951
    $7.74
    Checking Pricing
    Items sold in feet or each.
         
    Color:silver
    Material:Steel
    Length:755 mm
    Height:7.5 mm
    Width:35 mm
    Alternate Manufacturer Part No.:NS 35/ 7.5 PERF 755MM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1207640
    • Color silver
    • UNSPSC 39121708
    • Alternate Manufacturer Part No. NS 35/ 7.5 PERF 755MM
    • Height 7.5 mm
    • Length 755 mm
    • Width 35 mm
    • Material Steel
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail, material: steel galvanized and passivated with a thick layer, perforated, height 7.5 mm, width 35 mm, length: 755 mm