Kichler Lighting 12067WH27 Under Cabinet Lighting, LED,White, 22.75 in. L, 4 Lamp | Graybar Store
     
Kichler Lighting - Under Cabinet Lighting, LED,White, 22.75 in. L, 4 Lamp - 12067WH27
+ / - Hover over image to Zoom
Other Views

    Under Cabinet Lighting, LED,White, 22.75 in. L, 4 Lamp

    Manufacturer: Kichler Lighting
    Manufacturer #: 12067WH27
    SKU: 25697082
    $142.58
    Checking Pricing
         
    Quick Order:Y
    Housing Color:White
    No. of Lamps:4
    Length:22.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12067WH27
    • Housing Color White
    • Lamp Type LED
    • Length 22.75 in.
    • No. of Lamps 4
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Direct Wire LED 120V LED 23 inch White Cabinet Strip in 2700K