Phoenix Contact 1206573 DIN Rail End Piece | Graybar Store
Phoenix Contact - DIN Rail End Piece - 1206573
+ / - Hover over image to Zoom
Other Views

    DIN Rail End Piece

    Manufacturer: Phoenix Contact
    Manufacturer #: 1206573
    SKU: 99693441
    $0.60
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Material:Polypropylene
    Length:1.476 in.
    Height:0.65 in.
    Width:0.276 in.
    Alternate Manufacturer Part No.:NS 35/15 CAP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1206573
    • Color Grey
    • UNSPSC 39121432
    • Alternate Manufacturer Part No. NS 35/15 CAP
    • Height 0.65 in.
    • Length 1.476 in.
    • Width 0.276 in.
    • Material Polypropylene
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail end piece, for DIN rail NS 35/15