Wiremold (Legrand) 1204AL 1200 Series Communication Service Fitting, Includes Split Bell Cap and Grommet, Device Plate Not Included, Aluminum | Graybar Store
     
Wiremold (Legrand) - 1200 Series Communication Service Fitting, Includes Split Bell Cap and Grommet, Device Plate Not Included, Aluminum - 1204AL
+ / - Hover over image to Zoom
Other Views

    1200 Series Communication Service Fitting, Includes Split Bell Cap and Grommet, Device Plate Not Included, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1204AL
    SKU: 88318946
    $79.76
    Checking Pricing
         
    Color:Brass
    Material Finish:Brushed
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1204AL
    • Color Brass
    • Application Commercial, Office
    • UNSPSC 39121307
    • Material Finish Brushed
    • Materials Aluminum
    • Mounting Type Screw Mount
    • SKU Spec Sheet
      1204AL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum communication fitting furnished with split bell cap and grommet. No device plate is included.