Phoenix Contact 1204119 DIN Rail, Perforated, 35 mm | Graybar Store
     
Phoenix Contact - DIN Rail, Perforated, 35 mm - 1204119
+ / - Hover over image to Zoom
Other Views

    DIN Rail, Perforated, 35 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1204119
    SKU: 25640432
    $30.51
    Checking Pricing
         
    Color:white
    Length:2000 mm
    Height:7.5 mm
    Width:35 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1204119
    • Color white
    • Height 7.5 mm
    • Length 2000 mm
    • Materials Steel
    • Width 35 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail 35 mm (NS 35)