Hubbell Wiring Device - Kellems 1203W Hubbell-PRO Series General Purpose AC Toggle Switch, 3-Way, 15A, 120/277VAC, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell-PRO Series General Purpose AC Toggle Switch, 3-Way, 15A, 120/277VAC, White - 1203W
+ / - Hover over image to Zoom
Other Views

    Hubbell-PRO Series General Purpose AC Toggle Switch, 3-Way, 15A, 120/277VAC, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 1203W
    SKU: 22109022
    $5.27
    Checking Pricing
         
    Color:White
    Switch Type:Three Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 1203W
    • Color White
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series Toggle Switches, General Purpose AC, Three Way, 15A 120/277VAC, Back and Side Wired , White
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Three Way, 15A 120/277VAC, Back and Side Wired , White