Molex 1203 VAPROTEX HANDLAMP 100W | Graybar Store
     
Molex - VAPROTEX HANDLAMP 100W - 1203
+ / - Hover over image to Zoom
Other Views

    VAPROTEX HANDLAMP 100W

    Manufacturer: Molex
    Manufacturer #: 1203
    SKU: 88280725
    $198.67
    Checking Pricing
         
    Lumens:1000 Lumens
    Voltage Rating:120V
    Wattage:100W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1203
    • UNSPSC 39101600
    • Lumens 1000 Lumens
    • Wattage 100W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite wet loaction incandescent hand lamp, 100W with Screw Release Grounded Guard, Cord Type 16/3 SOOW