Phoenix Contact 1201112 Flat bracket, Fixing DIN Rails | Graybar Store
     
Phoenix Contact - Flat bracket, Fixing DIN Rails - 1201112
+ / - Hover over image to Zoom
Other Views

    Flat bracket, Fixing DIN Rails

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201112
    SKU: 99693419
    $2.59
    Checking Pricing
         
    Color:silver
    Length:1.457 in.
    Height:0.59 in.
    Width:0.787 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201112
    • Color silver
    • UNSPSC 31162800
    • Height 0.59 in.
    • Length 1.457 in.
    • Materials Steel
    • Width 0.787 in.
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Flat bracket, for fixing DIN rails 15 mm above the mounting surface, the fixing hole has a diameter of 6.5 mm