Phoenix Contact 1201044 End Clamp, 8 mm | Graybar Store
Phoenix Contact - End Clamp, 8 mm - 1201044
+ / - Hover over image to Zoom
Other Views

    End Clamp, 8 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201044
    SKU: 99693413
    $2.10
    Checking Pricing
    Items sold in feet or each.
         
    Color:silver
    Length:0.925 in.
    Width:0.31 in.
    Alternate Manufacturer Part No.:E/1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201044
    • Color silver
    • UNSPSC 39121400
    • Alternate Manufacturer Part No. E/1
    • Length 0.925 in.
    • Materials Steel
    • Width 0.31 in.
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    End clamp, width: 8 mm