Marley Electric and Heating 12006 Fan Motor Speed Control, Solid State, Wall Mount, 120V, 6A | Graybar Store
     
Marley Electric and Heating - Fan Motor Speed Control, Solid State, Wall Mount, 120V, 6A - 12006
+ / - Hover over image to Zoom
Other Views

    Fan Motor Speed Control, Solid State, Wall Mount, 120V, 6A

    Manufacturer: Marley Electric and Heating
    Manufacturer #: 12006
    SKU: 92105719
    $56.77
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # 12006
    • UNSPSC 39122206
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Optional Speed Controls 120V, 6 amp fan motor speed control
    Optional Speed Controls 120V, 6 amp fan motor speed control