Phoenix Contact 1200103 Crimpfox 4-in-1 Magazine, 0.5 to 2.5 mm² | Graybar Store
     
Phoenix Contact - Crimpfox 4-in-1 Magazine, 0.5 to 2.5 mm² - 1200103
+ / - Hover over image to Zoom
Other Views

    Crimpfox 4-in-1 Magazine, 0.5 to 2.5 mm²

    Manufacturer: Phoenix Contact
    Manufacturer #: 1200103
    SKU: 25696668
    $29.57
    Checking Pricing
         
    Capacity:0.5 to 2.5 mm2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1200103
    • Type 4-in-1
    • Brand Crimpfox
    • Capacity 0.5 to 2.5 mm2
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Crimpfox 4-in-1 magazine is used for ferrules with insulating collars from 0.5 to 2.5 mm².