Phoenix Contact 1200102 CRIMPFOX Crimping Tool Set, 0.5 mm² to 2.5 mm² Wire Ferrules | Graybar Store
     
Phoenix Contact - CRIMPFOX Crimping Tool Set, 0.5 mm² to 2.5 mm² Wire Ferrules - 1200102
+ / - Hover over image to Zoom
Other Views

    CRIMPFOX Crimping Tool Set, 0.5 mm² to 2.5 mm² Wire Ferrules

    Manufacturer: Phoenix Contact
    Manufacturer #: 1200102
    SKU: 25818282
    $416.01
    Checking Pricing
         
    Capacity:0.5 to 2.5 mm² Wire Ferrules
    Product Includes:(3) Magazines
    Height:100 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1200102
    • Capacity 0.5 to 2.5 mm² Wire Ferrules
    • Height 100 mm
    • Product Includes (3) Magazines
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    CRIMPFOX tool can be used with 0.5 mm² to 2.5 mm² wire ferrules. Tool cuts, strips, twists and crimps. Tool set includes tool and (3) magazines in a plastic case.
    Crimpfox 4-in-1 Tool
    • Integrated pressure lock ensures consistently high-quality crimping
    • Up to 30% time savings since the process steps required for assembling conductors can be carried out using only one tool
    • Multifunctional crimping pliers for the processing of Taped ferrules according to DIN 46228-4
    • Robust and durable due to use of resistant plastics and annealed metals
    • Visualized process flows directly on the pliers simplify operation