Wiremold (Legrand) BK1200-5 1200 Series Nonmetallic Pancake Overfloor Raceway, 5 Ft., Black | Graybar Store
     
Wiremold (Legrand) - 1200 Series Nonmetallic Pancake Overfloor Raceway, 5 Ft., Black - BK1200-5
+ / - Hover over image to Zoom
Other Views

    1200 Series Nonmetallic Pancake Overfloor Raceway, 5 Ft., Black

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK1200-5
    SKU: 88299266
    $9.40
    Checking Pricing
         
    Color / Finish:Black
    Length:5 ft.
    Brand or Series:1200 Series
    Dimensions:2-1/2 in. W x 14/32 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK1200-5
    • Dimensions 2-1/2 in. W x 14/32 in. H
    • Type Pancake Overfloor
    • UNSPSC 39131709
    • Brand or Series 1200 Series
    • Color / Finish Black
    • Length 5 ft.
    • Materials Non-Metallic
    • Series 1200
    • SKU Spec Sheet
      BK1200-5 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1200 series corduct flexible nonmetallic Pancake® overfloor raceway black, 5 ft length. Corduct can be applied to any flooring system with pressure-sensitive tape.
    The Wiremold Corduct 1200, 1400, and 1600 Series Overfloor Cable Protection Systems conceal wires and cords creating a smooth, trip-free surface instantly.