Panduit BT3S-C0 12.00 L x 0.185 in. W Dome Top® Barb Ty UV Black Nylon Standard Cable Ties (100) | Graybar Store
     
Panduit - 12.00 L x 0.185 in. W Dome Top® Barb Ty UV Black Nylon Standard Cable Ties (100) - BT3S-C0
+ / - Hover over image to Zoom
Other Views

    12.00 L x 0.185 in. W Dome Top® Barb Ty UV Black Nylon Standard Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: BT3S-C0
    SKU: 94005349
    $64.84
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:12 in. L
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT3S-C0
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00
    • Length 12 in. L
    Product Overview:
    Dome Top® Barb Ty UV black nylon 12.00 L x 0.185 in. W plenum rated standard clamp ties with metal barb. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 100.
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • High Strength and Low Thread Force
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation (Light-Heavy Cross Section Ties Have a Straight Tip)
    • A Variety of Materials and Colors to Suit Your Application Needs