Panduit BT3S-M30 12.00 L x 0.185 in. W Dome Top® Barb Ty Black Heat Stabilized Nylon 6.6 Standard Cable Ties (1000) | Graybar Store
     
Panduit - 12.00 L x 0.185 in. W Dome Top® Barb Ty Black Heat Stabilized Nylon 6.6 Standard Cable Ties (1000) - BT3S-M30
+ / - Hover over image to Zoom
Other Views

    12.00 L x 0.185 in. W Dome Top® Barb Ty Black Heat Stabilized Nylon 6.6 Standard Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: BT3S-M30
    SKU: 25116093
    $300.22
    Checking Pricing
         
    Length:12 in. L
    Packaging:1000
    Color:Black
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT3S-M30
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00
    • Length 12 in. L
    Product Overview:
    Dome Top® Barb Ty black heat stabilized nylon 12.00 L x 0.185 in. W plenum rated standard clamp ties with metal barb. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 1000.
    • For High Temperature Applications Up to 239 deg. F (115 deg. C)
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • Indoor Use