Pass and Seymour (Legrand) 1200 Pressure Sensitive Door and Canopy Switch, 15A 120V, 15A 250V | Graybar Store
     
Pass and Seymour (Legrand) - Pressure Sensitive Door and Canopy Switch, 15A 120V, 15A 250V - 1200
+ / - Hover over image to Zoom
Other Views

    Pressure Sensitive Door and Canopy Switch, 15A 120V, 15A 250V

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 1200
    SKU: 88205355
    $42.02
    Checking Pricing
         
    Amperage:15
    Contact Operation:SP
    Operator Type:NO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 1200
    • Amperage 15
    • UNSPSC 39122206
    • Contact Operation SP
    Product Overview:
    Pressure Sensitive Door and, Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac
    Pressure Sensitive Door and, Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac