Protective Industrial Products 120-MX2805/XL Glove, Black, Cotton, Leather, PVC, Polyester, Mechanic Glove, XL, Hook and Loop Wrist Closure Cuff | Graybar Store
Message Dialog
Display Update Message
102540
25465490
[
{
"catentry_id" : "328735",
"Attributes" : {
"Quick Order_Y":"8"
,
"Color_Black":"25"
,
"Glove Material Type_Cotton, Leather, PVC, Polyester":"26"
,
"Size_XL":"27"
,
"Style_Hook and Loop Wrist Closure Cuff":"28"
,
"Glove Type_Mechanic Glove":"29"
},
"DescriptiveAttributes" : {
"Application_Aerospace, Auto Repair, Automotive, General Industrial Maintenance":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_46181504":"4"
,
"SAP Delivery Unit_1":"5"
,
"Commerce SAP Alternate UOM Qty_1":"6"
,
"Item Group_Glove":"7"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_01":"10"
,
"SAP GTIN_616314010132":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_CN - China":"13"
,
"SAP Country Name_China":"14"
,
"SAP Country Code_CN":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_11.38":"20"
,
"SAP Price Column B_11.38":"21"
,
"SAP Price Column A_11.38":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
},
}
]
Glove, Black, Cotton, Leather, PVC, Polyester, Mechanic Glove, XL, Hook and Loop Wrist Closure Cuff
Manufacturer:
Protective Industrial Products
Manufacturer #:
120-MX2805/XL
SKU:
25465490
Checking Pricing
Quick Order:Y
Color:Black
Glove Material Type:Cotton, Leather, PVC, Polyester
Size:XL
Style:Hook and Loop Wrist Closure Cuff
Glove Type:Mechanic Glove
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Protective Industrial Products
Manufacturer #
120-MX2805/XL
Color
Black
Size
XL
Style
Hook and Loop Wrist Closure Cuff
Application
Aerospace, Auto Repair, Automotive, General Industrial Maintenance
UNSPSC
46181504
Glove Material Type
Cotton, Leather, PVC, Polyester
Glove Type
Mechanic Glove
ECCN
EAR99
Country of Origin
CN - China
Product Overview:
Maximum Safety® Professional Mechanic's Gloves
Designed to protect the professional mechanic or enthusiast from heat, cold, cuts & abrasions;Amara® synthetic leather palm and thumb is washable;Back is constructed of stretch fabric to provide snug fit for increased grip & finger control;Double stitched to provide added durability;Hook & loop closure for easy on/off and a secure fit;Launderable for extended life and to reduce replacement costs;Manufacturing/Fabrication