Protective Industrial Products 120-MX2805/L Glove, Black, Cotton, Leather, PVC, Polyester, Mechanic Glove, Large, Hook and Loop Wrist Closure Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black, Cotton, Leather, PVC, Polyester, Mechanic Glove, Large, Hook and Loop Wrist Closure Cuff - 120-MX2805/L
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Cotton, Leather, PVC, Polyester, Mechanic Glove, Large, Hook and Loop Wrist Closure Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-MX2805/L
    SKU: 25465487
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Cotton, Leather, PVC, Polyester
    Size:Large
    Style:Hook and Loop Wrist Closure Cuff
    Glove Type:Mechanic Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-MX2805/L
    • Color Black
    • Size Large
    • Style Hook and Loop Wrist Closure Cuff
    • Application Aerospace, Auto Repair, Automotive, General Industrial Maintenance
    • UNSPSC 46181504
    • Glove Material Type Cotton, Leather, PVC, Polyester
    • Glove Type Mechanic Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Maximum Safety® Professional Mechanic's Gloves
    Designed to protect the professional mechanic or enthusiast from heat, cold, cuts & abrasions;Amara® synthetic leather palm and thumb is washable;Back is constructed of stretch fabric to provide snug fit for increased grip & finger control;Double stitched to provide added durability;Hook & loop closure for easy on/off and a secure fit;Launderable for extended life and to reduce replacement costs;Manufacturing/Fabrication