Protective Industrial Products 120-5900/XXL Glove, Black with Orange, Spandex, Synthetic Leather, Oil and Gas Glove, 2XL, Slip-On Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black with Orange, Spandex, Synthetic Leather, Oil and Gas Glove, 2XL, Slip-On Cuff - 120-5900/XXL
+ / - Hover over image to Zoom
Other Views

    Glove, Black with Orange, Spandex, Synthetic Leather, Oil and Gas Glove, 2XL, Slip-On Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-5900/XXL
    SKU: 25979653
    $21.42
    Checking Pricing
         
    Quick Order:Y
    Color:Black with Orange
    Glove Material Type:Spandex, Synthetic Leather
    Size:2XL
    Style:Slip-On Cuff
    Glove Type:Oil and Gas Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-5900/XXL
    • Color Black with Orange
    • Size 2XL
    • Style Slip-On Cuff
    • Application Auto Repair, Demolition, Heavy/Light Construction, Landscaping, Manufacturing/Fabrication, Mining, Petrochemical
    • Glove Material Type Spandex, Synthetic Leather
    • Glove Type Oil and Gas Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MAXIMUM SAFETY® MOG
    Synthetic leather palm with reinforcements enhances grip in dry and light oil applications while providing dexterity;Thermoplastic rubber (TPR) molded finger, thumb and back-of-hand guards for maximum protection;Velcro closure for easy on/off and a secure fit;Hi-vis spandex back;Launderable for extended life and reduced replacement costs