Protective Industrial Products 120-4800/L Glove, Black, Goatskin Leather, Polyester, Spandex/Nylon, Winter Glove, Large, Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black, Goatskin Leather, Polyester, Spandex/Nylon, Winter Glove, Large, Knit Wrist Cuff - 120-4800/L
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Goatskin Leather, Polyester, Spandex/Nylon, Winter Glove, Large, Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-4800/L
    SKU: 25630175
    $28.61
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Goatskin Leather, Polyester, Spandex/Nylon
    Size:Large
    Style:Knit Wrist Cuff
    Glove Type:Winter Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-4800/L
    • Color Black
    • Size Large
    • Style Knit Wrist Cuff
    • Application Auto Repair, Demolition, Fabrication, Heavy/Light Construction, Landscaping, Manufacturing, Mining, Petrochemical
    • Glove Material Type Goatskin Leather, Polyester, Spandex/Nylon
    • Glove Type Winter Glove
    • ECCN EAR99
    • Country of Origin PK - Pakistan
    Product Overview:
    Maximum Safety® Thinsulate® Lined Winter Glove with Waterproof Barrier and Goatskin Leather Palm
    Goatskin leather palm is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity;3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece;PVC diamond grip on fingers and palm for an enhanced grip;Neoprene pad offers added protection on the knuckles;Lycra fabric binding for comfort and long lasting wear;Spandex fabric upper fourchettes between the fingers enhance the natural contour of the glove for a better fit;Inner knit wrist helps prevent dirt and debris from entering the glove;Reflective stripes on back for added visibility in low-light situations;Launderable for extended life and to reduce replacement costs