Protective Industrial Products 120-4500/L Glove, Black/Grey, Cotton, Lycra, Nylon, Polyester, Polyurethane, Spandex, Workmans Glove, Large | Graybar Store
     
Protective Industrial Products - Glove, Black/Grey, Cotton, Lycra, Nylon, Polyester, Polyurethane, Spandex, Workmans Glove, Large - 120-4500/L
+ / - Hover over image to Zoom
Other Views

    Glove, Black/Grey, Cotton, Lycra, Nylon, Polyester, Polyurethane, Spandex, Workmans Glove, Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-4500/L
    SKU: 25457945
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Grey
    Glove Material Type:Cotton, Lycra, Nylon, Polyester, Polyurethane, Spandex
    Size:Large
    Style:Hook and Loop Wrist Closure Cuff
    Glove Type:Workmans Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-4500/L
    • Color Black/Grey
    • Size Large
    • Style Hook and Loop Wrist Closure Cuff
    • Application Auto Repair, Demolition, Fabrication, Heavy/Light Construction, Landscaping, Manufacturing, Mining
    • Glove Material Type Cotton, Lycra, Nylon, Polyester, Polyurethane, Spandex
    • Glove Type Workmans Glove
    • ECCN EAR99
    • Country of Origin PK - Pakistan
    Product Overview:
    Torque™ By Maximum Safety®
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity;PVC sandy grip on fingertips and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance;Silicone triangle grip palm for an enhanced grip;Spandex fabric back for comfort and breathability;Foam padded knuckles for added protection;Lycra fabric fourchettes enhance the natural contour of the glove for a better fit;Micro cotton thumb for comfort;Reflective tape on fingertips and back of hand patch makes this product easy to see in low-light applications;Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit;Launderable for extended life and to reduce replacement costs