Protective Industrial Products 120-4400/XL Glove, Black/Grey, Cotton, Lycra, Nylon, Polyester, Polyurethane, Synthetic Leather, Workmans Glove, XL | Graybar Store
     
Protective Industrial Products - Glove, Black/Grey, Cotton, Lycra, Nylon, Polyester, Polyurethane, Synthetic Leather, Workmans Glove, XL - 120-4400/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Black/Grey, Cotton, Lycra, Nylon, Polyester, Polyurethane, Synthetic Leather, Workmans Glove, XL

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-4400/XL
    SKU: 25457943
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Grey
    Glove Material Type:Cotton, Lycra, Nylon, Polyester, Polyurethane, Synthetic Leather
    Size:XL
    Style:Hook and Loop Wrist Closure Cuff
    Glove Type:Workmans Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-4400/XL
    • Color Black/Grey
    • Size XL
    • Style Hook and Loop Wrist Closure Cuff
    • Application Air Impact Tools, Auto Repair, Demolition, Fabrication, Landscaping, Light Construction, Manufacturing, Mining
    • Glove Material Type Cotton, Lycra, Nylon, Polyester, Polyurethane, Synthetic Leather
    • Glove Type Workmans Glove
    • ECCN EAR99
    • Country of Origin PK - Pakistan
    Product Overview:
    Gunner-AV™ Workman’s Glove By Maximum Safety®
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity;PVC sandy grip on palm, thumbcrotch, upper knuckle and fingertips provides an enhanced grip and extra cut/abrasion resistance;NeoRubber antivibration pads absorb and dampen shock;Neoprene/Nylon fabric back for breathability and comfort;Micro cotton thumb for comfort;Reflective piping across glove back makes this product easy to see in low-light applications;Lycra fabric binding for strength an durability;Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit;Launderable for extended life and to reduce replacement costs