Protective Industrial Products 120-4200/XL Maximum Safety High Performance Gloves, XL | Graybar Store
     
Protective Industrial Products - Maximum Safety High Performance Gloves, XL - 120-4200/XL
+ / - Hover over image to Zoom
Other Views

    Maximum Safety High Performance Gloves, XL

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-4200/XL
    SKU: 25457933
    $28.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-4200/XL
    • UNSPSC 46181504
    • ECCN EAR99
    • Country of Origin PK - Pakistan
    Product Overview:
    MAX SAFETY JRNYMN PROFSSNL WRKMN GLV BRN
    Maximum Safety High Performance Gloves, Size: XL, Lining: Unlined, Color: Brown, Yellow And Black, Thickness: 0.7 - 0.8 GA Palm, 10.15 IN Length, Resists: Cut And Abrasion, Spandex Fabric Back (96 PCT Nylon, 4 PCT Spandex), Goatskin Leather Palm, Heavy Lycra Fabric Fingers (94 PCT Nylon, 6 PCT Lycra), Vinyl TPR Mold Knuckles, Hook And Loop Wrist Closure Cuff, Palm Width: 4-1/2 IN, For Heavy/Light Construction, Auto Repair, Demolition, Manufacturing, Mining, Fabrication, Landscaping