Hubbell Power Systems PC1212CG0009 Quazite® PC Style Polymer Concrete Standard Cover with Grommets, 12 x 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Polymer Concrete Standard Cover with Grommets, 12 x 12 in. - PC1212CG0009
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete Standard Cover with Grommets, 12 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1212CG0009
    SKU: 89005031
    $107.90
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:Blank
    Nominal Opening Dimensions (Inches):12 x 12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1212CG0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with no logo is 12 W x 12 L x 3/4 inch D. CG style underground enclosure cover includes a grommet package.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.