Hubbell Power Systems PC1212HA0029 Quazite® Polymer HD Concrete Cover, PC Style, (2) Bolts, 12-7/8 L x 12-7/8 W x 3/4 in. T, LIGHTING Logo | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer HD Concrete Cover, PC Style, (2) Bolts, 12-7/8 L x 12-7/8 W x 3/4 in. T, LIGHTING Logo - PC1212HA0029
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer HD Concrete Cover, PC Style, (2) Bolts, 12-7/8 L x 12-7/8 W x 3/4 in. T, LIGHTING Logo

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1212HA0029
    SKU: 96053908
    $88.06
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Logo:LIGHTING
    Depth:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1212HA0029
    • Logo LIGHTING
    • Application C&I, Water, Communications, Electric Utility
    • Type PC Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 0.75 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • ECCN EAR99
    Product Overview:
    Cover with LIGHTING logo is 12-7/8 L x 12-7/8 W x 3/4 inch thick. PC style underground enclosure heavy duty cover is tier 15 and has 2 bolts.
    Cover is tier 15 with a design load of 15,000 and a test load of 22,500.