Hubbell Power Systems PC1212CG0017 Quazite® PC Style Polymer Concrete Standard Cover, Electric, 12 x 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Polymer Concrete Standard Cover, Electric, 12 x 12 in. - PC1212CG0017
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete Standard Cover, Electric, 12 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1212CG0017
    SKU: 90056604
    $100.81
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:ELECTRIC
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1212CG0017
    • Logo ELECTRIC
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with Electric logo is 12 W x 12 L x 3/4 inch D. CG style underground enclosure cover includes a grommet package.