Hubbell Power Systems PC1212HA0017 12 x 12 ELECTRIC Quazite® PC Style Polymer Concrete Heavy Duty Cover | Graybar Store
     
Hubbell Power Systems - 12 x 12 ELECTRIC Quazite® PC Style Polymer Concrete Heavy Duty Cover - PC1212HA0017
+ / - Hover over image to Zoom
Other Views

    12 x 12 ELECTRIC Quazite® PC Style Polymer Concrete Heavy Duty Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1212HA0017
    SKU: 91013851
    $104.85
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Depth (Inches):3/4 in.
    Logo:ELECTRIC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1212HA0017
    • Logo ELECTRIC
    • Application C&I, Water, Communications, Electric Utility
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with ELECTRIC logo is 12 L x 12 W x 3/4 inch thick. PC style underground enclosure heavy duty cover is tier 15 and has 2 bolts.