Hubbell Power Systems PC1212CA0012 Quazite® PC Style, Polymer Concrete Cover, Communications, 12 X 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style, Polymer Concrete Cover, Communications, 12 X 12 in. - PC1212CA0012
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style, Polymer Concrete Cover, Communications, 12 X 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1212CA0012
    SKU: 25045312
    $95.62
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:COMMUNICATIONS
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1212CA0012
    • Logo COMMUNICATIONS
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with COMMUNICATIONS logo is 12 W x 12 L x 3/4 inch thick. PC style underground enclosure cover has 2 bolts.