Pentair Hoffman A12106CHQRFGW Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 6 x 12 x 10 in. | Graybar Store
     
Pentair Hoffman - Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 6 x 12 x 10 in. - A12106CHQRFGW
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 6 x 12 x 10 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12106CHQRFGW
    SKU: 91010467
    $218.59
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):12 in.
    Width (Inches):10 in.
    Material:Fiberglass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12106CHQRFGW
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 4/4X/12/13
    Product Overview:
    Wall-mount enclosure is 10 W x 12 H x 6 inch D. Type 4X continuous hinge junction box has window cover.