Allen Tel 12-Port Cat 6 Patch Panel | Graybar Store
     
Allen Tel - 12-Port Cat 6 Patch Panel
+ / - Hover over image to Zoom
Other Views

    12-Port Cat 6 Patch Panel

    Manufacturer: Allen Tel
    Items sold in feet or each.
         

    Choose this 12-Port Cat 6 Patch Panel for small office installs. Can be used for voice as well as data. Dual 6-port Cat 6 non-keyed module design.

    • Designed for small data cross connect applications
    • Equipped with two (2) 6-port Cat 6 non-keyed jack modules
    • Universal wiring for either 568A or 568B
    • Includes GB89D mounting bracket
    • 110 termination
    • Manufacturer Allen Tel
    • Category Cat 6
    • UNSPSC 43223309
    • Mounting Bracket Mount
    • Panel Color Black
    • Shielded Non Shielded
    Select Filter Options Below ( 1 items found )
    No. of Ports:12
    Panel Type:Loaded
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Price
    AT66-12PT
    22048757
    12
    Loaded
    $115.25 / EA
    SKU
    22048757
    No. of Ports
    12
    Panel Type
    Loaded
    $115.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock