Allen Tel AT55B-12PT 12-Port Cat 5e Patch Panel | Graybar Store
     
Allen Tel - 12-Port Cat 5e Patch Panel - AT55B-12PT
+ / - Hover over image to Zoom
Other Views

    12-Port Cat 5e Patch Panel

    Manufacturer: Allen Tel
    Manufacturer #: AT55B-12PT
    SKU: 96008087
    $100.97
    Checking Pricing
         
    No. of Ports:12
    Panel Type:Loaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55B-12PT
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    Product Overview:
    This 12-port Cat 5e patch panel is designed for small voice and data cross connect applications with two (2) 6-port non-keyed jack modules.
    • Designed for small voice and data cross connect applications
    • Equipped with two (2) 6-port Cat 5e non-keyed jack modules
    • Universal wiring for either 568A or 568B
    • Includes GB89D mounting bracket
    • 110 Termination