Milwaukee Tool 48-43-0630 12 L x 32 TPI Bi-Metal Hack Saw Blade | Graybar Store
     
Milwaukee Tool - 12 L x 32 TPI Bi-Metal Hack Saw Blade - 48-43-0630
+ / - Hover over image to Zoom
Other Views

    12 L x 32 TPI Bi-Metal Hack Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-43-0630
    SKU: 25307367
    $21.36
    Checking Pricing
         
    Overall Length (Inches):12 in.
    Packaging:10 Per Pack
    Teeth Per Inch:32 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-43-0630
    • Materials Bi-Metal
    • Overall Length (Inches) 12 in.
    • Teeth Per Inch 32 TPI
    • For Use With Common Materials
    • Packaging 10 Per Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bi-metal hack saw blade is 12 inch L x 32 TPI. Blades come in a pack of 10.
    Hack Saw Blade Features:
    • Bi-Metal For Greater Durability
    • For Cutting Common Materials Up To 1/8 IN Thick
    • Fits Most 12 IN Hack Saw Frames
    • Package Quantity: 10